Beli audio hifi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Screwdriver Thin Shank (Obeng)atribut:
- Handle Diameter (mm): 21
- Tip: With magnet
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- UGREEN Audio CableDeskripsi:Cable Audio Aux 3.5mm Male to Male UGREEN AV183 dapat digunakan untuk menghubungkan device yang memiliki jack audio 3.5mm dengan mudah. Kabel ini dapat digunakan untuk stereo audio dan juga dapat digunakan untuk microphone.atribut:
- Length (m): 2
- Compatibility: Laptop, Television, DVD Player, Personal Computer, Tablet, Smartphone, Speaker
- Color: Black
- Connector Gender: Male-to-Male
- Connector Type: Auxiliary
- Package Dimensions (inch): 7.56x5.2x0.39
- Vessel Stubby Screwdriver Sepadora (Obeng Pendek)Deskripsi:An environment friendly screwdriver that can separate the shaft and grip, separately and discard it.Recycle resin is used for inner portions.atribut:
- Shaft Length: 25mm
- Total Length: 50mm
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Screwdriver Megadora Piercing (Obeng)atribut:
- Shank type: Stadndard/Tang-thru type
- TESTO Hot Wire Probe HeadDeskripsi:Simply plug the probe head onto the extendable telescope for air velocity probes and use the adapter (order number 0554 2160) to attach them both to the handle with Bluetooth or cable. Product Includes: Hot wire probe head including temperature and humidity sensor and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +70
- Storage Temperature: -20 to +70 °C
- Weight (g): 35
- Diameter Probe shaft (mm): 9
- Dimensions (mm): 235x9x9
- Length Probe shaft (mm): 230
- Product Color : Black
- TEKIRO Screwdriver TPR Extra Long (Obeng)Deskripsi:Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadiumatribut:
- Dimension 2 (mm): 400
- Vessel Screwdriver with Covered Shank Ball Grip (Obeng)Deskripsi:Resin-covered shank. It prevents electrical circuitingTransmits ample tightening force to screwCushion grip is marked Philip-Sloted type for quick identificationFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- TEKIRO Kikir SetDeskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
Daftar Harga audio hifi Terbaru March 2026
| Vessel Screwdriver Thin Shank (Obeng) | Rp78.900 |
| Inskam Digital Microscope | Rp999.900 |
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Screwdriver Long Shaft Square (Obeng) | Rp269.900 |
| Vessel Bit Philips | Rp12.900 |
| Vessel Screwdriver Super Cushion (Obeng) | Rp82.900 |
| UGREEN Audio Cable | Rp159.900 |
| Vessel Screwdriver Micro (Obeng) | Rp48.900 |
| Vessel Stubby Screwdriver Sepadora (Obeng Pendek) | Rp52.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/c2P105508434-8.jpg)

/5pP102039205-3.jpg)
/jxP102039717-2.jpg)
/a6P102039366-2.jpg)

/P102039373-1.jpg)

/dsP102039496-4.jpg)
/ocP102325876-2.jpg)
/P102039403-1.jpg)
/c9P103201441-3.jpg)

/i3P103684651-2.jpg)

/hzP103931647-1.jpg)
/6dP102039229-2.jpg)

/9iP102039342-8.jpg)